Shop All Work Pants and Shorts
5.11
Apex Pants, Size 38" x 32", Storm
Mfr # 74434
Zoro # G7240235
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 38 in
- Fabric Weight 6.4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7240235
- UPC # 888579051612
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Apex Pants |
Color | Storm |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.4 oz. |
Closure Type | YKK Zipper |
Number of Outside Pockets | 10 |
Pockets | 10 |
Garment Style | Apex Pants |
Description
Apex Pants, Size 38 In. x 32 In., Storm, Fits Waist Size 38 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQRW15A000)
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (QHR4-ORANGE)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Workwear