Shop All Work Pants and Shorts
5.11
Apex Pants, Size 38" x 32", Khaki
Mfr # 74434
Zoro # G7240305
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 38 in
- Fabric Weight 6.4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7240305
- UPC # 888579024159
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Apex Pants |
Color | Khaki |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.4 oz. |
Garment Style | Apex Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Description
Apex Pants, Size 38 In. x 32 In., Khaki, Fits Waist Size 38 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2800N95)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- 5.11 Workwear