Shop All Work Pants and Shorts
5.11
Apex Pants, Size 36" x 34", Black
Mfr # 74434
Zoro # G7247847
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 36 in
- Fabric Weight 6.4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7247847
- UPC # 888579023305
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.4 oz. |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Garment Style | Apex Pants |
Pockets | 10 |
Description
Apex Pants, Size 36 In. x 34 In., Black, Fits Waist Size 36 In., Garment Style Pants, Inseam 34 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 3", 16/PK, Black 16PK (CHA01170)
- CONDOR Safety Glasses, Clear Anti-Scratch (29XU02)
- THERMOBEST Heat Resistant Gloves, Ylw, Kevlar, PR (G64TCVBGC14)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Men's Taclite Pant, Coyote, 48, Long (74273)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- 5.11 Work Pants and Shorts