Shop All Work Pants and Shorts
5.11
Apex Pants, Size 36" x 32", Black
Mfr # 74434
Zoro # G7247576
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 36 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7247576
- UPC # 888579023183
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.4 oz. |
Garment Style | Apex Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Description
Apex Pants, Size 36 In. x 32 In., Black, Fits Waist Size 36 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Howad Leight by Honeywell, Impact Sport Earmuffs, Khaki (R-01526)
- DUE NORTH Traction Device for Shoes S/M, PR (V3551270-S/M)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- 5.11 Workwear and Protective Clothing