Shop All Work Pants and Shorts
5.11
Apex Pants, Size 36" x 30", Dark Navy
Mfr # 74434
Zoro # G7240040
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 36 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7240040
- UPC # 888579022582
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Apex Pants |
Color | Dark Navy |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.4 oz. |
Pockets | 10 |
Garment Style | Apex Pants |
Closure Type | YKK Zipper |
Number of Outside Pockets | 10 |
Description
Apex Pants, Size 36 In. x 30 In., Dark Navy, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Black on White 1'' Tape (TZE251)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, L (BW4000)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Workwear