Shop All Work Pants and Shorts
5.11
Apex Pants, Size 36" x 30", Black
Mfr # 74434
Zoro # G7247418
product price: $85.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 36 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7247418
- UPC # 888579023060
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.4 oz. |
Pockets | 10 |
Closure Type | YKK Zipper |
Garment Style | Apex Pants |
Number of Outside Pockets | 10 |
Description
Apex Pants, Size 36 In. x 30 In., Black, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MFF-07-012)
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112487)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- 5.11 Workwear