Shop All Work Pants and Shorts
5.11
Apex Pants, Size 36", Burnt
Mfr # 74434
Zoro # G3053963
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Fabric Weight 6.4 oz.
- Fits Waist Size 36 in
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G3053963
- UPC # 888579120493
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Apex Pants |
Color | Burnt |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.4 oz. |
Pockets | 10 |
Closure Type | YKK Zipper |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Description
Apex Pants, Size 36 In., Burnt, Fits Waist Size 36 In., Inseam 34 In., Material 69 Percent Polyester/31 Percent Cotton, Fabric Weight 11.1 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, 12PK (713SUCB/L)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Workwear and Protective Clothing