Shop All Work Pants and Shorts
5.11
Apex Pants, Size 35" x 32", Tundra
Mfr # 74434
Zoro # G7247558
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 35 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7247558
- UPC # 888579052077
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Fits Waist Size | 35 in |
Details
Item | Apex Pants |
Color | Tundra |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.4 oz. |
Closure Type | YKK Zipper |
Number of Outside Pockets | 10 |
Pockets | 10 |
Garment Style | Apex Pants |
Description
Apex Pants, Size 35 In. x 32 In., Tundra, Fits Waist Size 35 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Work Pants and Shorts