Shop All Work Pants and Shorts
5.11
Apex Pants, Size 35" x 32", Battle Brown
Mfr # 74434
Zoro # G7247600
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 35 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7247600
- UPC # 888579022216
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Fits Waist Size | 35 in |
Details
Item | Apex Pants |
Color | Battle Brown |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.4 oz. |
Pockets | 10 |
Garment Style | Apex Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Description
Apex Pants, Size 35 In. x 32 In., Battle Brown, Fits Waist Size 35 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FuelMaster, Diesel Nozzle 35GPM (DFN100HF)
- TUCKER Head Gear With Face Shield (99942)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- NMC Individual Character Stencil 8" Number Set, PMC8-3 (PMC8-3)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- 5.11 Workwear and Protective Clothing