Shop All Work Pants and Shorts
5.11
Apex Pants, Size 34" x 30", Dark Navy
Mfr # 74434
Zoro # G7226567
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 34 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7226567
- UPC # 888579022568
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Apex Pants |
Color | Dark Navy |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.4 oz. |
Garment Style | Apex Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Pockets | 10 |
Description
Apex Pants, Size 34 In. x 30 In., Dark Navy, Fits Waist Size 34 In., Garment Style Pants, Inseam 30 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover With Horn (STI-13020FR)
- HONEYWELL UVEX Reading Glasses, +1.0, Clear, Polycarbonate (S3760)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58726)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- 5.11 Work Pants and Shorts