Shop All Work Pants and Shorts
5.11
Apex Pants, Size 33" x 30", Battle Brown
Mfr # 74434
Zoro # G7252966
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 33 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7252966
- UPC # 888579022087
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Details
Item | Apex Pants |
Color | Battle Brown |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.4 oz. |
Number of Outside Pockets | 10 |
Pockets | 10 |
Garment Style | Apex Pants |
Closure Type | YKK Zipper |
Description
Apex Pants, Size 33 In. x 30 In., Battle Brown, Fits Waist Size 33 In., Garment Style Pants, Inseam 30 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- HAT GRABBER HatGrabber® Hard Hat Accessory, Green (HG20)
- 3M Disposable Corded Ear Plugs, Bullet Shape, 33 dB, Orange/Yellow, 200 Pairs (311-1252)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- 5.11 Workwear