Shop All Work Pants and Shorts
5.11
Apex Pants, Size 32" x 34", Black
Mfr # 74434
Zoro # G7239298
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 32 in
- Fabric Weight 6.4 oz.
- Garment Style Apex Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7239298
- UPC # 888579023268
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.4 oz. |
Garment Style | Apex Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Pockets | 10 |
Description
Apex Pants, Size 32 In. x 34 In., Black, Fits Waist Size 32 In., Garment Style Pants, Inseam 34 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- MEDLINE Plexiglass Glove Dispenser Box Holder, Double, Clear (MIIMDS192096B)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45216-G40)
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Work Pants and Shorts