Shop All Work Pants and Shorts
5.11
Apex Pants, Size 32" x 30", Black
Mfr # 74434
Zoro # G7239377
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 32 in
- Fabric Weight 6.4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7239377
- UPC # 888579023022
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.4 oz. |
Pockets | 10 |
Garment Style | Apex Pants |
Closure Type | YKK Zipper |
Number of Outside Pockets | 10 |
Description
Apex Pants, Size 32 In. x 30 In., Black, Fits Waist Size 32 In., Garment Style Pants, Inseam 30 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Identification Label, 1-1/2In H, PK500, 30662 (30662)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- SAFE HANDLER Clear Reusable Facial Protection Face Shield (BLSH-ES-SFS)
- PFANNER Protos Integral ARBORIST Helmet - White & Black (PROTOS-WB)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Workwear and Protective Clothing