Shop All Work Pants and Shorts
5.11
Apex Pants, Size 31" x 32", Black
Mfr # 74434
Zoro # G7239097
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 31 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7239097
- UPC # 888579023138
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Fits Waist Size | 31 in |
Details
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.4 oz. |
Garment Style | Apex Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Description
Apex Pants, Size 31 In. x 32 In., Black, Fits Waist Size 31 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (123327)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- WEARWELL 5 ft. L x PVC Sponge, 1/2" Thick (452.12X3X5BYL)
- FIREBOY-XINTEX Xintex CMD6-MDR-R CO Alarm 12/24V DC Interconnect - White (CMD6-MDR-R)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601076)
- 5.11 Workwear