Shop All Work Pants and Shorts
5.11
Apex Pants, Size 28" x 36", Black
Mfr # 74434
Zoro # G7252421
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 28 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7252421
- UPC # 888579023350
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Fits Waist Size | 28 in |
Details
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.4 oz. |
Garment Style | Apex Pants |
Pockets | 10 |
Closure Type | YKK Zipper |
Number of Outside Pockets | 10 |
Description
Apex Pants, Size 28 In. x 36 In., Black, Fits Waist Size 28 In., Garment Style Pants, Inseam 36 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7132)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- MOLDEX Replacement Pods Kit For Jazz Band Hearing Protector, NRR 25 dB, Neck Cord & 5 Pairs of Pods, Green (6504)
- HOBART FILLER METALS MIG Welding Gloves, Cowhide Palm, XL, PR (770439)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- 5.11 Workwear and Protective Clothing