Shop All Work Pants and Shorts
5.11
Apex Pant Women, 8, Khaki, Zipper
Mfr # 64446-055-8-S
Zoro # G510036886
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 8
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-8-S
- Zoro # G510036886
- UPC # 888579355642
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161/8)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- 5.11 Workwear