Shop All Work Pants and Shorts
5.11
Apex Pant Women, 8, Khaki, Zipper
Mfr # 64446-055-8-R
Zoro # G610036922
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 8
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-8-R
- Zoro # G610036922
- UPC # 888579344097
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (10074819)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, L (BW4000)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- 5.11 Workwear and Protective Clothing