Shop All Work Pants and Shorts
5.11
Apex Pant Women, 8, Khaki, Zipper
Mfr # 64446-055-8-L
Zoro # G210036872
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 8
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-8-L
- Zoro # G210036872
- UPC # 888579344202
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- OMNIMED Triple Stainless Steel Glove Box Holder/Dispenser (305302)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- HY-KO 28In Metal Pigtail Sign Stake, 12PK (A40640)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- 5.11 Workwear and Protective Clothing