Shop All Work Pants and Shorts
5.11
Apex Pant Women, 8, Dark Navy, Zipper
Mfr # 64446-724-8-R
Zoro # G610036984
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 8
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-8-R
- Zoro # G610036984
- UPC # 888579344516
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 48In Aluminum Red Driveway Marker, 24PK (A10236)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- 5.11 Work Pants and Shorts