Shop All Work Pants and Shorts
5.11
Apex Pant Women, 8, Dark Navy, Zipper
Mfr # 64446-724-8-L
Zoro # G210036964
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 8
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-8-L
- Zoro # G210036964
- UPC # 888579344622
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 14 to 15 In., PR (G99CRBEPMDMA)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540M)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- 5.11 Work Pants and Shorts