Shop All Work Pants and Shorts
5.11
Apex Pant Women, 8, Burnt, Zipper
Mfr # 64446-117-8-R
Zoro # G710036990
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 8
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-117-8-R
- Zoro # G710036990
- UPC # 888579472110
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41841)
- SIGNMISSION Sign, 14" H, 10" W, Aluminum, Hazardous Waste Satellite AccumulatiSign, Portrait, 1014-V-13338 (OS-NS-A-1014-V-13338)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Workwear