Shop All Work Pants and Shorts
5.11
Apex Pant Women, 8, Black, Zipper
Mfr # 64446-019-8-L
Zoro # G410036962
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 8
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-8-L
- Zoro # G410036962
- UPC # 888579344417
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- NMC Road Closed Sign, TM206J (TM206J)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Workwear and Protective Clothing