Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Ranger Green, Zipper
Mfr # 64446-186-6-S
Zoro # G310036857
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-186-6-S
- Zoro # G310036857
- UPC # 888579379525
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Ranger Green |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black (H-810SFR-UV)
- BANNER STAKES Retractable Belt Barrier, Restricted Area (PL4113)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 3XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH3X002500)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 090)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Workwear and Protective Clothing