Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Ranger Green, Zipper
Mfr # 64446-186-6-L
Zoro # G010036928
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-186-6-L
- Zoro # G010036928
- UPC # 888579344820
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Ranger Green |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 3200 Respirator, M (10031309)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Glow Vinyl, Horizontal Rectangle, English (469K53)
- VIKING Open Road 150D Suit - Green (2900G-XXXL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, L (N9690FCOL)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Stryke Pants, 34, Storm (74369)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- 5.11 Workwear and Protective Clothing