Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Khaki, Zipper
Mfr # 64446-055-6-S
Zoro # G010036881
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-055-6-S
- Zoro # G010036881
- UPC # 888579355635
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE MICROLINK™ CARABINER - 4 PACK, Stainless Steel, Silver (KL-11-4R3)
- NMC Caution Do Not Operate Machinery Without Guards Label, Pk5 (C11AP)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- BUFFALO Med WT Oil Meltblown Pad, PK100 (90904)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- 5.11 Work Pants and Shorts