Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Khaki, Zipper
Mfr # 64446-055-6-L
Zoro # G710036839
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-6-L
- Zoro # G710036839
- UPC # 888579344196
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- LYLE Decal, Warning High Voltage, 5 x 3.5" (LCU6-0004-ND_5X3.5)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Orange (TR0HVO-BX)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 TDU Pant, Multicam, L R (74350)
- DUPONT Dupont 251-TY273BWH Tyvek Apron; 28 x 36; White; Flashspun Polyethylene (251-TY273BWH)
- 5.11 Workwear and Protective Clothing