Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Dark Navy, Zipper
Mfr # 64446-724-6-S
Zoro # G810036944
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-6-S
- Zoro # G810036944
- UPC # 888579355680
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Drain Cover, 12 In. W, Vinyl (96229)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 2X-Large, Class 2 (M7048C-2 2XL)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-WS-P-1824-L-12891)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Workwear