Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Dark Navy, Zipper
Mfr # 64446-724-6-R
Zoro # G310037007
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-724-6-R
- Zoro # G310037007
- UPC # 888579322064
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- ESS Tear Off Lens Covers, PK6 (740-0135)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- PORTWEST Iona Plus Work Pants, 40 (F142)
- 5.11 Workwear and Protective Clothing