Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Dark Navy, Zipper
Mfr # 64446-724-6-L
Zoro # G610037011
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-6-L
- Zoro # G610037011
- UPC # 888579344615
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVZ11-XXXL)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192051)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- 5.11 Workwear