Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Burnt, Zipper
Mfr # 64446-117-6-L
Zoro # G710036952
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-117-6-L
- Zoro # G710036952
- UPC # 888579472219
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-124)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- HONEYWELL UVEX Faceshield Visor, Color Shade 3.0 (S9560)
- GLOBAL INDUSTRIAL Emergency Eyewash/Shower Station Sign, Replacement (708RP547)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- CARHARTT Dungaree Work Pants, Black, Size 36x32 In (B11-BLK 36 32)
- 5.11 Workwear and Protective Clothing