Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Black, Zipper
Mfr # 64446-019-6-S
Zoro # G510036893
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-6-S
- Zoro # G510036893
- UPC # 888579355581
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Universal, Black (6804)
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue (1N874)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Stryke Pants, 32, Tundra (74369)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- 5.11 Workwear