Shop All Work Pants and Shorts
5.11
Apex Pant Women, 6, Black, Zipper
Mfr # 64446-019-6-L
Zoro # G210036971
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 6
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-6-L
- Zoro # G210036971
- UPC # 888579344400
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12003-04)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB75-D)
- J.J. KELLER Label, English, Corrosive, Paper, 4" H, PK500 (393)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Work Pants and Shorts