Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Ranger Green, Zipper
Mfr # 64446-186-4-S
Zoro # G810036920
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-186-4-S
- Zoro # G810036920
- UPC # 888579379518
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Ranger Green |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-05-XL)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Workwear and Protective Clothing