Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Ranger Green, Zipper
Mfr # 64446-186-4-L
Zoro # G310036895
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-186-4-L
- Zoro # G310036895
- UPC # 888579344813
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Ranger Green |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, L, 100 PK, White (MIICUR8106)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR (IEX-PIG-03-M)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- DICKIES Warming Temp IQ Denim 5 Pkt Jean (DD219SIWR38 32)
- 5.11 Workwear and Protective Clothing