Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Khaki, Zipper
Mfr # 64446-055-4-S
Zoro # G110036873
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-4-S
- Zoro # G110036873
- UPC # 888579355628
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 1.5, Clear Scratch-Resistant (17988)
- HAWS Eye/Face Wash Retro-Fit Kit (SP65)
- RUBBER-CAL "Dura-Scraper Wave" Commercial Entrance Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-237-WA)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- 5.11 Workwear and Protective Clothing