Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Khaki, Zipper
Mfr # 64446-055-4-L
Zoro # G110036866
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-4-L
- Zoro # G110036866
- UPC # 888579344189
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Multimode, 24VAC/DC (64751075)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Oxygen (17134461)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Men's Tactical Pant, Fire Navy, 40 to 41" (74251)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- 5.11 Workwear and Protective Clothing