Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Dark Navy, Zipper
Mfr # 64446-724-4-S
Zoro # G510036954
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-4-S
- Zoro # G510036954
- UPC # 888579355673
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Pipe Wrap Tape, 4" X 100Ft, 10 Mil (10280)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Workwear and Protective Clothing