Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Dark Navy, Zipper
Mfr # 64446-724-4-R
Zoro # G810036982
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-4-R
- Zoro # G810036982
- UPC # 888579344509
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-L)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 3X 30/Cs (44456)
- JACKSON SAFETY Model P Cap Adapt Face Shield UpDown Forward Hat Univ (14391)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- 5.11 Workwear