Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Dark Navy, Zipper
Mfr # 64446-724-4-L
Zoro # G310036949
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-4-L
- Zoro # G310036949
- UPC # 888579344608
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Safety Label, LFXG528VSP (LFXG528VSP)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- DELTA PLUS Faceshield Bracket, Nylon (VB-30)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- 5.11 Workwear and Protective Clothing