Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Burnt, Zipper
Mfr # 64446-117-4-R
Zoro # G610036946
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-117-4-R
- Zoro # G610036946
- UPC # 888579472097
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (132S0310CH)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1832-DG_18x12 (T1-1832-DG_18x12)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- TRI STAR Cut-Resistant Sleeve, Cut Level A8, 18" L (TSG-298)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- 5.11 Work Pants and Shorts