Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Black, Zipper
Mfr # 64446-019-4-S
Zoro # G810036845
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-4-S
- Zoro # G810036845
- UPC # 888579355574
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- IRONWEAR 18” D-Ring Extender w/ Steel Snap Hook & Steel D-Ring (2365)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Emergency Exit Only Not An Entrance Sign With Symbol, Landscape (OS-NS-A-1014-L-11822)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- 5.11 Work Pants and Shorts