Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Black, Zipper
Mfr # 64446-019-4-R
Zoro # G810036869
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-4-R
- Zoro # G810036869
- UPC # 888579344295
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, X-Large (FROGSA-70-011)
- MASTERVISION Magnetic Letters, Black (KT2220)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- 5.11 Work Pants and Shorts