Shop All Work Pants and Shorts
5.11
Apex Pant Women, 4, Black, Zipper
Mfr # 64446-019-4-L
Zoro # G610036960
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 4
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-019-4-L
- Zoro # G610036960
- UPC # 888579344394
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- EYESAFE GUARDIAN Faucet-Mount Eyewash (G1100)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- 5.11 Work Pants and Shorts