Shop All Work Pants and Shorts
5.11
Apex Pant Women, 20, Khaki, Zipper
Mfr # 64446-055-20-R
Zoro # G710036846
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 20
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-20-R
- Zoro # G710036846
- UPC # 888579344158
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBBDPUG)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- 5.11 Workwear