Shop All Work Pants and Shorts
5.11
Apex Pant Women, 20, Dark Navy, Zipper
Mfr # 64446-724-20-R
Zoro # G010037000
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 20
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-20-R
- Zoro # G010037000
- UPC # 888579344578
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC5SN-06-XXL)
- 3M SPEEDGLAS PAPR Prefilter, White, 6 PK, ANSI Z87.1-2010 (15-0099-99X06)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- MARCO Ultralite Blast Suit - Large (1029502)
- 5.11 Workwear and Protective Clothing