Shop All Work Pants and Shorts
5.11
Apex Pant Women, 20, Dark Navy, Zipper
Mfr # 64446-724-20-L
Zoro # G010036874
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 20
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-20-L
- Zoro # G010036874
- UPC # 888579344684
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Men's Plain Rubber Boot, Blue (8908500)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 9 1 pc, 3PK (844819)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- 5.11 Workwear and Protective Clothing