Shop All Work Pants and Shorts
5.11
Apex Pant Women, 20, Burnt, Zipper
Mfr # 64446-117-20-L
Zoro # G010036973
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 20
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-117-20-L
- Zoro # G010036973
- UPC # 888579472288
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJX4)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- SICURIX Printer Ribbon, Black, Cards per Roll 1000 (SRX MA1000KBLACK)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- 5.11 Workwear and Protective Clothing