Shop All Work Pants and Shorts
5.11
Apex Pant Women, 20, Black, Zipper
Mfr # 64446-019-20-L
Zoro # G610036915
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 20
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-20-L
- Zoro # G610036915
- UPC # 888579344479
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (700270)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- CONDOR Mechanics Impact Gloves, M, Black, Polyester (488C50)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Brown, PR (IEX-PIG-02-S)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- 5.11 Work Pants and Shorts