Shop All Work Pants and Shorts
5.11
Apex Pant Women, 2, Khaki, Zipper
Mfr # 64446-055-2-R
Zoro # G210036841
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 2
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-2-R
- Zoro # G210036841
- UPC # 888579344073
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle (SCVI-12Z)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 L)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- 5.11 Work Pants and Shorts