Shop All Work Pants and Shorts
5.11
Apex Pant Women, 2, Dark Navy, Zipper
Mfr # 64446-724-2-R
Zoro # G910036967
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-2-R
- Zoro # G910036967
- UPC # 888579344493
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Low Mileage Pk (115-FA-1)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Work Pants and Shorts